Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    15A Industrial Flanged Inlet, White; Tamper Resistant: No

  • Item # 3D189
  • Mfr. Model # HBL5278C
15A Industrial Flanged Inlet, White; Tamper Resistant: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3D189
Mfr. Model # HBL5278C
UNSPSC #39121406
Catalog Page 418
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Flanged Inlet
Type - Plugs and Receptacles Straight Blade
Application Environment Industrial
Amps - Plugs and Receptacles 15
NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Voltage - Plugs and Receptacles 125VAC
Number of Poles 2
Number of Wires 3
Tamper Resistant No
Weather Resistant - Plugs and Receptacles No
Outlet Type - Plugs and Receptacles Inlet
Mounting Type - Plugs and Receptacles Panel
Color - Plugs and Receptacles White
Item - Plugs and Receptacles Flanged Inlet
Wiring Method - Plugs and Receptacles Back
Surge Suppression No
Material Nylon/Polycarbonate
Phase 1
HP 0.5
Power Indicator No
Corrosion Resistant No
Number of Gangs 1
Description Grounding, Non Metallic
* This product's country of origin is subject to change

Compliance and Restrictions