Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    15A Heavy Use Hospital Grade Receptacle, White; Tamper Resistant: No

  • Item # 3D285
  • Mfr. Model # HBL8200W
15A Heavy Use Hospital Grade Receptacle, White; Tamper Resistant: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hospital grade receptacle is designed to withstand the severe conditions of abuse that are unique to hospital environments. Built with nickel-plated bypass contacts that increase contact pressure and help lower operating temperature. The four-point grounding system provides redundant grounding for low resistance ground continuity, and thermoplastic polyester (RTP) back is tough and heat-resistant. To quality for the hospital grade designation and use of the green dot symbol, UL requires product performance to specific levels. These levels form an established baseline below which no manufacturer can fall and still carry a green dot.
Show More Close
 

Technical Specifications

Item # 3D285
Mfr. Model # HBL8200W
UNSPSC #39121406
Catalog Page 421
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Receptacle
Type - Plugs and Receptacles Straight Blade
Application Environment Heavy Use Hospital Grade
Amps - Plugs and Receptacles 15
NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Voltage - Plugs and Receptacles 125VAC
Number of Poles 2
Number of Wires 3
Tamper Resistant No
Weather Resistant - Plugs and Receptacles No
Outlet Type - Plugs and Receptacles Standard Duplex
Mounting Type - Plugs and Receptacles Flush
Color - Plugs and Receptacles White
Item - Plugs and Receptacles Receptacle
Wiring Method - Plugs and Receptacles Back and Side
Surge Suppression No
Material Impact Modified PBT/Reinforced PET
Phase 1
HP 0.5
IP Rating 20
Corrosion Resistant No
Number of Gangs 1
Description Finder Groove, Grounding
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms