Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    15A Heavy Use Hospital Grade Receptacle, Ivory; Tamper Resistant: No

  • Item # 2LBX6
  • Mfr. Model # HBL8284I
15A Heavy Use Hospital Grade Receptacle, Ivory; Tamper Resistant: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LBX6
Mfr. Model # HBL8284I
UNSPSC #39121406
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Receptacle
Type - Plugs and Receptacles Straight Blade
Application Environment Heavy Use Hospital Grade
Amps - Plugs and Receptacles 15
NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Voltage - Plugs and Receptacles 125VAC
Number of Poles 2
Number of Wires 3
Tamper Resistant No
Weather Resistant - Plugs and Receptacles No
Outlet Type - Plugs and Receptacles Single
Mounting Type - Plugs and Receptacles Panel
Color - Plugs and Receptacles Ivory
Item - Plugs and Receptacles Receptacle
Wiring Method - Plugs and Receptacles Side
Surge Suppression No
Material Nylon/Reinforced PET
Phase 1
HP 0.5
IP Rating 20
Power Indicator No
Corrosion Resistant No
Number of Gangs 1
Description Grounding
* This product's country of origin is subject to change

Compliance and Restrictions