Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    15 Amp Industrial Grade Standard Straight Blade Connector, 5-15R NEMA Configuration, Black/White

  • Item # 4A251
  • Mfr. Model # HBL5269C
15 Amp Industrial Grade Standard Straight Blade Connector, 5-15R NEMA Configuration, Black/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA Straight-Blade Plugs and Connectors
UL Listed and CSA Certified.

InsulgripĀ®
The original black-and-white plug and connector that was developed for industrial cord ends. Tough, ribbed nylon housing withstands heavy abuse and holds securely without slippage. Powerful Vari-sizeĀ® cord grip adjusts to a wide range of cord sizes, 10/3 SO to 18/3 SJ. "Picture Window" wiring gives visual assurance that conductors are inserted and terminated correctly.
Show More Close
 

Technical Specifications

Item # 4A251
Mfr. Model # HBL5269C
UNSPSC #39121421
Catalog Page 328
Shipping Weight 0.2 lbs
Country of Origin USA *
Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 15
Voltage - Plugs and Receptacles 125VAC
NEMA Plug Configuration - Plugs and Receptacles 5-15R
Number of Poles 2
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Black/White
Grade - Plugs and Receptacles Industrial
Antimicrobial No
Corrosion Resistant No
Power Indicator No
Cord Size 0.230" to 0.720"
IP Rating 20
HP 0.5
Material Nylon
Phase 1
Special Features Moisture, Dust, and Weather Resistant
Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280
Item Straight Blade Connector
* This product's country of origin is subject to change

Compliance and Restrictions