Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    15 Amp General Grade Standard Straight Blade Connector, 7-15R NEMA Configuration, Brown

  • Item # 3D889
  • Mfr. Model # HBL5324
15 Amp General Grade Standard Straight Blade Connector, 7-15R NEMA Configuration, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This standard, straight-blade connector is designed for general purpose applications.
Show More Close
 

Technical Specifications

Item # 3D889
Mfr. Model # HBL5324
UNSPSC #39121406
Catalog Page 334
Shipping Weight 0.15 lbs
Country of Origin USA *
Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 15
Voltage - Plugs and Receptacles 277VAC
NEMA Plug Configuration - Plugs and Receptacles 7-15R
Number of Poles 2
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Brown
Grade - Plugs and Receptacles General
Antimicrobial No
Corrosion Resistant No
Power Indicator No
Cord Size 0.296" to 0.625"
IP Rating 20
HP 2.0
Material Nylon
Phase 1
Standards UL/CSA
Item Straight Blade Connector
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In