Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    15 Amp Commercial Grade Standard Straight Blade Connector, 5-15R NEMA Configuration, Black

  • Item # 49YK48
  • Mfr. Model # 515C
15 Amp Commercial Grade Standard Straight Blade Connector, 5-15R NEMA Configuration, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This standard, straight-blade connector is designed for commercial applications.
Show More Close
 

Technical Specifications

Item # 49YK48
Mfr. Model # 515C
UNSPSC #39121421
Shipping Weight 0.1 lbs
Country of Origin China *
Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 15
Voltage - Plugs and Receptacles 125VAC
NEMA Plug Configuration - Plugs and Receptacles 5-15R
Number of Poles 2
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Black
Grade - Plugs and Receptacles Commercial
Antimicrobial No
Corrosion Resistant No
Power Indicator No
Cord Size 0.245" to 0.655"
IP Rating 20
Material Nylon
Phase 1
Standards UL498/NEMA WD1 and WD5
Item Straight Blade Connector
* This product's country of origin is subject to change

Compliance and Restrictions