Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    1-45/64"L Nylon Liquid Tight Cord Connector, Gray, 0.17" to 0.45" Cord Dia. Range

  • Item # 415C69
  • Mfr. Model # SEC50GALN
1-45/64"L Nylon Liquid Tight Cord Connector, Gray, 0.17" to 0.45" Cord Dia. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use with liquid-tight conduit, electrical boxes, and enclosures, this cord connector aims to offer provisions for holding electrical cords.
Show More Close
 

Technical Specifications

Item # 415C69
Mfr. Model # SEC50GALN
UNSPSC #39121420
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Liquid Tight Cord Connector
Material Nylon
Conduit Size 1/2"
Length 1-45/64"
Cord Dia. Range 0.17" to 0.45"
Number of Cords 1
Connector Type Straight
Color Gray
Standards UL E41567, CSA 220013
* This product's country of origin is subject to change

Compliance and Restrictions