Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Liquid Tight Cord Connector, 0.13" to 0.19" Cord Dia., 1/2" MNPT Box Connection

  • Item # 2XYN3
  • Mfr. Model # SHC1020ZP
Liquid Tight Cord Connector, 0.13" to 0.19" Cord Dia., 1/2" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The liquid-tight cord connector from Hubbell® Wiring Device-Kellems features the proprietary split-hinge Gotcha® ring that grips the conductor through the cord jacket. Factory-lubricated bushing provides even compression, ensures liquid-tight seal around cord, and minimizes tension on terminals. Machined metal cord connector is more durable and reliable than cast metal parts. Use zinc-plated steel where higher impact resistance and tensile strength are desired.
UL Listed. CSA Certified.
Show More Close
 

Technical Specifications

Item # 2XYN3
Mfr. Model # SHC1020ZP
UNSPSC #39121420
Catalog Page 325
Shipping Weight 0.2 lbs
Country of Origin USA *
Item - Cord Connector Liquid Tight Cord Connector
Cord Dia. Range 0.13" to 0.19"
Box Connection 1/2" MNPT
Material - Cord Connector Zinc Plated Steel
Material - External Strain Relief No External Strain Relief
Gland Color Code Orange
Body Color - Cord Connector Silver
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 1.20"
Insulated No
Hazardous Location Rating Not Rated
Standards CSA LR27378/UL E54218(M)
* This product's country of origin is subject to change

Welcome Sign In