Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Liquid Tight Cord Connector, 0.38" to 0.50" Cord Dia., 3/8" MNPT Box Connection

  • Item # 2XYN1
  • Mfr. Model # SHC1012CR
Liquid Tight Cord Connector, 0.38" to 0.50" Cord Dia., 3/8" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The liquid-tight cord connector from Hubbell® Wiring Device-Kellems features the proprietary split-hinge Gotcha® ring that grips the conductor through the cord jacket. Factory-lubricated bushing provides even compression, ensures liquid-tight seal around cord, and minimizes tension on terminals. Nylon is tough, durable, and highly resistant to corrosion.
UL Listed. CSA Certified.
Show More Close
 

Technical Specifications

Item # 2XYN1
Mfr. Model # SHC1012CR
UNSPSC #39121420
Catalog Page 325
Shipping Weight 0.03 lbs
Country of Origin USA *
Item - Cord Connector Liquid Tight Cord Connector
Cord Dia. Range 0.38" to 0.50"
Box Connection 3/8" MNPT
Material - Cord Connector Nylon
Material - External Strain Relief No External Strain Relief
Gland Color Code Blue
Body Color - Cord Connector Gray
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 1.10"
Insulated Yes
Hazardous Location Rating Not Rated
Standards CSA LR27378/UL E54218(M)
* This product's country of origin is subject to change

Welcome Sign In