Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Liquid Tight Cord Connector, 0.26" to 0.55" Cord Dia. Range, 1/2" MNPT, Nylon

  • Item # 415C72
  • Mfr. Model # SEC505GALN
Liquid Tight Cord Connector,  0.26" to 0.55" Cord Dia. Range,  1/2" MNPT,  Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use with liquid-tight conduit, electrical boxes, and enclosures, this cord connector aims to offer provisions for holding electrical cords.
Show More Close
 

Technical Specifications

Item # 415C72
Mfr. Model # SEC505GALN
UNSPSC #39121420
Shipping Weight 0.045 lbs
Country of Origin USA *
Item - Cord Connector Liquid Tight Cord Connector
Cord Dia. Range 0.26" to 0.55"
Box Connection 1/2" MNPT
Material - Cord Connector Nylon
Material - External Strain Relief No External Strain Relief
Gland Color Code No Code
Body Color - Cord Connector Gray
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Insulated Yes
Hazardous Location Rating Not Rated
Standards UL E41567, CSA 220013
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In