Check Availability
  • HUBBELL-WIEGMANN 

    Tamperproof Lock, Carbon Steel, Black Matted Finish, For Use With: N412C Enclosures, 1 EA

  • Item # 31LA28
  • Mfr. Model # N41214TTRI
Tamperproof Lock, Carbon Steel, Black Matted Finish, For Use With: N412C Enclosures, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The HUBBELL-WIEGMANN temper-resistant lock kit is designed for NEMA 412 type enclosures. This 1-point latch kit has a triangular 1/4-turn keyed latch.
Show More Close
 

Technical Specifications

Item # 31LA28
Mfr. Model # N41214TTRI
UNSPSC #46171503
Shipping Weight 0.2 lbs
Country of Origin China *
Item Tamperproof Lock
Material Carbon Steel
Finish Black Matted
For Use With N412C Enclosures
Sub-Category Locking Accessories
Application Use to Replace Accessories
Height 2.00"
Length 1.00"
Width 2.00"
Includes Assembly Hardware
* This product's country of origin is subject to change

Compliance and Restrictions