Check Availability
  • HUBBELL-WIEGMANN 

    Replacement Lock, Chrome, Chrome Plated Finish, For Use With: NEMA 412C Enclosures, 1 EA

  • Item # 31LA15
  • Mfr. Model # N1C14T
Replacement Lock, Chrome, Chrome Plated Finish, For Use With: NEMA 412C Enclosures, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The HUBBELL-WIEGMANN replacement lock is designed for field installation in NEMA 1 type enclosures. Latch requires only a quarter turn to open and close.
Show More Close
 

Technical Specifications

Item # 31LA15
Mfr. Model # N1C14T
UNSPSC #46171503
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Replacement Lock
Material Chrome
Finish Chrome Plated
For Use With NEMA 412C Enclosures
Sub-Category Locking Accessories
Application Use to Replace Accessories
Height 2.00"
Length 1.00"
Width 2.00"
Includes Assembly Hardware
* This product's country of origin is subject to change

Compliance and Restrictions