Check Availability
Replacement Lock, Chrome, Black Matted Finish, For Use With: N412C Enclosures, 1 EA
  • HUBBELL-WIEGMANN 

    Replacement Lock, Chrome, Black Matted Finish, For Use With: N412C Enclosures, 1 EA

  • Item # 31LA02
  • Mfr. Model # N41214TTHKL
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The HUBBELL-WIEGMANN replacement lock is designed for NEMA 412 enclosures. Lock kit includes a 1/4-turn black matted/chrome tee handle with a key lock.
Show More Close
 

Technical Specifications

Item # 31LA02
Mfr. Model # N41214TTHKL
UNSPSC #46171503
Shipping Weight 0.55 lbs
Country of Origin Germany *
Item Replacement Lock
Material Chrome
Finish Black Matted
For Use With N412C Enclosures
Sub-Category Locking Accessories
Application Use to Replace Accessories
Height 2.00"
Length 1.00"
Width 2.00"
Includes Assembly Hardware

* This product's country of origin is subject to change

Compliance and Restrictions