Check Availability
  • HUBBELL STAHLIN 

    8"H x 6"W x 4"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Padlockable Latch Closure Method

  • Item # 52XC45
  • Mfr. Model # HW-J80604CHTLWWW
8"H x 6"W x 4"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Padlockable Latch Closure Method
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a twist-latch closure, this unit is designed for general electrical and electronic applications and any application that has associated environmental concerns. Built-in mounting capabilities and the strength characteristics associated with a protective wraparound cover. Enhances any instrument installation.
Show More Close
 

Technical Specifications

Item # 52XC45
Mfr. Model # HW-J80604CHTLWWW
UNSPSC #39121301
Catalog Page 299
Shipping Weight 3.2 lbs
Country of Origin USA *
Item - Electrical Enclosure Enclosure
Enclosure NEMA Rating 4X, 6P, 12
Metallic / Non-Metallic Non-Metallic
Material of Enclosure Fiberglass
Nominal Enclosure Depth 4"
Nominal Enclosure Height 8"
Nominal Enclosure Width 6"
Enclosure Cover Type Hinged
Solid / Clear Cover Clear
Closure Method Padlockable Latch
Knockouts No
Finish Matte
Color Light Gray
Depth 4.45"
Enclosure Cover Features Clear
Features External Mounting Flange, Light Weight Watertight
Gasket Foam
Height 7.73"
Includes Accessory Hardware Bag
Interior Panel 52XC72, 52XC73 or 52XC74
IP Rating 66
Mounting Wall
Series JW-HLL
Standards UL Listed, CSA Certified, IEC, cUL, REACH and RoHS Compliant
Usable Opening Depth 3.88"
Width 5.74"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms