Check Availability
  • HUBBELL STAHLIN 

    5"H x 3"W x 2"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method

  • Item # 52XD04
  • Mfr. Model # HW-S1208055CCWW
5"H x 3"W x 2"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constructed with foam gasket, this enclosure is lightweight and watertight. It includes accessory hardware bag and is designed for wall mounting.
Show More Close
 

Technical Specifications

Item # 52XD04
Mfr. Model # HW-S1208055CCWW
UNSPSC #39121301
Catalog Page 299
Shipping Weight 0.6 lbs
Country of Origin Germany *
Item - Electrical Enclosure Enclosure
Enclosure NEMA Rating 4X
Metallic / Non-Metallic Non-Metallic
Material of Enclosure Polycarbonate
Nominal Enclosure Depth 2"
Nominal Enclosure Height 5"
Nominal Enclosure Width 3"
Enclosure Cover Type Screw On
Solid / Clear Cover Clear
Closure Method Screws
Knockouts No
Finish Matte
Color Light Gray
Depth 1.93"
Enclosure Cover Features Clear
Features Light Weight Watertight
Gasket Foam
Height 4.49"
Includes Accessory Hardware Bag
Interior Panel None
IP Rating 65
Mounting Wall
Series S-CC
Standards IEC, REACH and RoHS Compliant
Usable Opening Depth 4.61"
Width 2.91"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In