Check Availability
  • HUBBELL STAHLIN 

    16"H x 14"W x 6"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method

  • Item # 52XC07
  • Mfr. Model # HW-J161406CHSCWWW
16"H x 14"W x 6"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a screw-down closure, this unit is designed for general electrical and electronic applications and any application that has associated environmental concerns. Built-in mounting capabilities and the strength characteristics associated with a protective wraparound cover. Enhances any instrument installation.
Show More Close
 

Technical Specifications

Item # 52XC07
Mfr. Model # HW-J161406CHSCWWW
UNSPSC #39121301
Catalog Page 299
Shipping Weight 10.4 lbs
Country of Origin USA *
Item - Electrical Enclosure Enclosure
Enclosure NEMA Rating 4X, 6P, 12
Metallic / Non-Metallic Non-Metallic
Material of Enclosure Fiberglass
Nominal Enclosure Depth 6"
Nominal Enclosure Height 16"
Nominal Enclosure Width 14"
Enclosure Cover Type Hinged
Solid / Clear Cover Clear
Closure Method Screws
Knockouts No
Finish Matte
Color Light Gray
Depth 5.94"
Enclosure Cover Features Clear
Features External Mounting Flange, Light Weight Watertight
Gasket Foam
Height 15.60"
Includes Accessory Hardware Bag
Interior Panel 52XC59, 52XC60 or 52XC61
IP Rating 66
Mounting Wall
Series JW-HW
Standards UL Listed, CSA Certified, IEC, cUL, REACH and RoHS Compliant
Usable Opening Depth 5.88"
Width 13.56"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms