Check Availability
  • HUBBELL STAHLIN 

    10"H x 7"W x 6"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method

  • Item # 52XC91
  • Mfr. Model # HW-S1076CTWW
10"H x 7"W x 6"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lightweight and watertight clear enclosure is designed with a foam gasket and features a screw-on cover. It is wall mountable, and includes accessory hardware bag.
Show More Close
 

Technical Specifications

Item # 52XC91
Mfr. Model # HW-S1076CTWW
UNSPSC #39121301
Catalog Page 300
Shipping Weight 2.95 lbs
Country of Origin Portugal *
Item - Electrical Enclosure Enclosure
Enclosure NEMA Rating 4X
Metallic / Non-Metallic Non-Metallic
Material of Enclosure Fiberglass
Nominal Enclosure Depth 6"
Nominal Enclosure Height 10"
Nominal Enclosure Width 7"
Enclosure Cover Type Screw On
Solid / Clear Cover Clear
Closure Method Screws
Knockouts No
Finish Matte
Color Light Gray
Depth 6.34"
Enclosure Cover Features Clear
Features Light Weight Watertight
Gasket Foam
Height 10.00"
Includes Accessory Hardware Bag
Interior Panel 52XA53, 52XA54 or 52XA55
IP Rating 66
Mounting Wall
Series S-CT
Standards UL Listed, IEC, cUL, REACH and RoHS Compliant
Usable Opening Depth 10.50"
Width 6.46"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms