Check Availability
  • HUBBELL PREMISE WIRING 

    Multi-Mode, Duplex, Fiber Optic Connector Type: ST/MM, 1m Length

  • Item # 6MH65
  • Mfr. Model # DFPCSTSTC1MM
Multi-Mode, Duplex, Fiber Optic Connector Type: ST/MM, 1m Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MH65
Mfr. Model # DFPCSTSTC1MM
UNSPSC #26121607
Shipping Weight 0.1 lbs
Country of Origin China *
Item Fiber Optic Patch Cord
Fiber Optic Connector Type ST/MM
Single Mode/Multi-Mode Multi-Mode
Length 1m
Simplex/Duplex/Multifiber Duplex
Jacket Color Orange
Jacket Type PVC
Attenuation 0.35dB
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close