Check Availability
  • HUBBELL PREMISE WIRING 

    Multi-Mode, Duplex, Fiber Optic Connector Type: SC/MM, 3m Length

  • Item # 6MH62
  • Mfr. Model # DFPCSCSCC3MM
Multi-Mode, Duplex, Fiber Optic Connector Type: SC/MM, 3m Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MH62
Mfr. Model # DFPCSCSCC3MM
UNSPSC #26121607
Shipping Weight 0.1 lbs
Country of Origin China *
Item - Data Cable Fiber Optic Patch Cord
Single Mode/Multi-Mode Multi-Mode
Simplex/Duplex/Multifiber Duplex
Connector Type - Patch Cord MM, SC
Fire Rating - Data Cable Plenum
Jacket Color Orange
Length - Patch Cord 3.0m
Fiber Count - Fiber Optic Cable 2
Core Dimension - Fiber Optic Cable 62.5 Micrometer
Jacket Material - Wire and Cable PVC
NEC Article and Type OFNP
Clad Dimension 125 Micrometer
Attenuation 0.35dB
* This product's country of origin is subject to change

Compliance and Restrictions