Check Availability
  • HUBBELL PREMISE WIRING 

    Multi-Mode, Duplex, Fiber Optic Connector Type: SC/MM, 1m Length

  • Item # 6MH61
  • Mfr. Model # DFPCSCSCC1MM
Multi-Mode, Duplex, Fiber Optic Connector Type: SC/MM, 1m Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MH61
Mfr. Model # DFPCSCSCC1MM
UNSPSC #26121607
Shipping Weight 0.05 lbs
Country of Origin China *
Item Fiber Optic Patch Cord
Fiber Optic Connector Type SC/MM
Single Mode/Multi-Mode Multi-Mode
Length 1m
Simplex/Duplex/Multifiber Duplex
Jacket Color Orange
Jacket Type PVC
Clad Dimension 125 Micrometer
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close