Check Availability
  • HUBBELL PREMISE WIRING 

    Modular Jack, Gray, Plastic, Series: Standard, Cable Type: Voice

  • Item # 5LV39
  • Mfr. Model # HXJUGY
Modular Jack, Gray, Plastic, Series: Standard, Cable Type: Voice
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Xcelerator® Jacks—Universal Wired 110 Connection
• Universal wiring for T568A or T568B For use with Hubbell wall plates Third-party component verified
Fast and easy to install and terminate. Compact, full-encasement housing protects connection elements and snaps into standard Hubbell® keystone opening. Termination towers are angled for easy lacing of wires into IDC contacts. Paired punchdowns have color-coded wiring labels.
UL Listed and CSA Certified.
Show More Close
 

Technical Specifications

Item # 5LV39
Mfr. Model # HXJUGY
UNSPSC #43222814
Catalog Page 350
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Modular Jack
Series Standard
Cable Type Voice
Color Gray
Material Plastic
For Use With Hubbell Series Wall Plates
Termination Type 1-Punch
Number of Ports 1
* This product's country of origin is subject to change

Compliance and Restrictions