Check Availability
  • HUBBELL PREMISE WIRING 

    Modular Jack, Blue, Plastic, Series: Standard, Cable Type: Voice

  • Item # 22LU91
  • Mfr. Model # HXJUB
Modular Jack, Blue, Plastic, Series: Standard, Cable Type: Voice
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fast and easy to install and terminate. Compact, full-encasement housing protects connection elements and snaps into standard Hubbell® keystone opening. Termination towers are angled for easy lacing of wires into IDC contacts. Paired punchdowns have color-coded wiring labels.
Show More Close
 

Technical Specifications

Item # 22LU91
Mfr. Model # HXJUB
UNSPSC #45111702
Catalog Page 350
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Modular Jack
Series Standard
Cable Type Voice
Color Blue
Material Plastic
For Use With Hubbell Series Wall Plates
Termination Type 1-Punch
Width 0.982"
Height 0.679"
Depth 1.293"
Number of Ports 1
Includes Jack, Stuffer Cap, Instruction Sheet and HXJ Jack Termination Aid
* This product's country of origin is subject to change

Compliance and Restrictions