Check Availability
  • HUBBELL PREMISE WIRING 

    Keystone Jack, Almond, Plastic, Series: iSTATION, Flush Type, Cable Type: RCA (Black)

  • Item # 22LX16
  • Mfr. Model # SFRCBKRAL
Keystone Jack, Almond, Plastic, Series: iSTATION, Flush Type, Cable Type: RCA (Black)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22LX16
Mfr. Model # SFRCBKRAL
UNSPSC #39121429
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Keystone Jack
Series iSTATION, Flush Type
Cable Type RCA (Black)
Color Almond
Material Plastic
Termination Type Coupler
Height 0.86"
Number of Ports 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In