Check Availability
  • HUBBELL PREMISE WIRING 

    Keystone Jack, Almond, Plastic, Series: iSTATION, Cable Type: RCA (Black)

  • Item # 22LX14
  • Mfr. Model # SFRCBKFFAL
Keystone Jack, Almond, Plastic, Series: iSTATION, Cable Type: RCA (Black)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22LX14
Mfr. Model # SFRCBKFFAL
UNSPSC #39121429
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Keystone Jack
Series iSTATION
Cable Type RCA (Black)
Color Almond
Material Plastic
Termination Type Coupler
Height 0.83"
Number of Ports 1
* This product's country of origin is subject to change

Compliance and Restrictions