Check Availability
  • HUBBELL PREMISE WIRING 

    Keystone Jack, White, Plastic, Series: iSTATION, Cable Type: RCA (Yellow)

  • Item # 22LW20
  • Mfr. Model # SFRCYFFW
Keystone Jack, White, Plastic, Series: iSTATION, Cable Type: RCA (Yellow)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22LW20
Mfr. Model # SFRCYFFW
UNSPSC #39121429
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Keystone Jack
Series iSTATION
Cable Type RCA (Yellow)
Color White
Material Plastic
Termination Type Coupler
Height 0.83"
Number of Ports 1
* This product's country of origin is subject to change

Compliance and Restrictions