Check Availability
  • HUBBELL PREMISE WIRING 

    Keystone Jack, Gray, Plastic, Series: iSTATION, Cable Type: RCA (Yellow)

  • Item # 22LW19
  • Mfr. Model # SFRCYFFGY
Keystone Jack, Gray, Plastic, Series: iSTATION, Cable Type: RCA (Yellow)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22LW19
Mfr. Model # SFRCYFFGY
UNSPSC #39121429
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Keystone Jack
Series iSTATION
Cable Type RCA (Yellow)
Color Gray
Material Plastic
Termination Type Coupler
Height 0.83"
Number of Ports 1
* This product's country of origin is subject to change

Compliance and Restrictions