Check Availability
  • HUBBELL PREMISE WIRING 

    Keystone Jack, White, Plastic, Series: iSTATION, Cable Type: RCA (Blue)

  • Item # 22LV36
  • Mfr. Model # SFRCBFFW
Keystone Jack, White, Plastic, Series: iSTATION, Cable Type: RCA (Blue)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Allow for multiple connectors within HPW flush plates/housings.
Show More Close
 

Technical Specifications

Item # 22LV36
Mfr. Model # SFRCBFFW
UNSPSC #39121429
Catalog Page 349
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Keystone Jack
Series iSTATION
Cable Type RCA (Blue)
Color White
Material Plastic
For Use With Universal keystone Design Fits into All Hubbell Products
Termination Type Coupler
Number of Ports 1
* This product's country of origin is subject to change

Compliance and Restrictions