Check Availability
  • HUBBELL PREMISE WIRING 

    Equipment Rack, Mounting Style: Free-Standing, Load Rating: 500 lbs., 48.00" Height, 19.00" Width

  • Item # 5LV78
  • Mfr. Model # HPW48RR19
Equipment Rack, Mounting Style: Free-Standing, Load Rating:  500 lbs., 48.00" Height, 19.00" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep network cables organized with this relay rack. It features prethreaded holes and a black, powder-coated finish. The Universal EIA hole pattern is tapped #12-24 front and rear.
Show More Close
 

Technical Specifications

Item # 5LV78
Mfr. Model # HPW48RR19
UNSPSC #24102001
Shipping Weight 20.27 lbs
Country of Origin USA *
Item Equipment Rack
Mounting Style Free-Standing
Height 48.00"
Width 19.00"
Depth 15.00"
Load Rating 500 lbs.
Finish Powder Coated
Rack Units 24U
Includes Hardware Kit, Mounting Screws
Accessory Group H13,H17
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms