Check Availability
  • HUBBELL PREMISE WIRING 

    Equipment Rack, Mounting Style: Free-Standing, Load Rating: 500 lbs., 84.00" Height, 19.00" Width

  • Item # 5LV70
  • Mfr. Model # HPW84RR19
Equipment Rack, Mounting Style: Free-Standing, Load Rating:  500 lbs., 84.00" Height, 19.00" Width
Qty
  • Web Price
    $243.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep network cables organized with this relay rack. It features prethreaded holes and a black, powder-coated finish. The Universal EIA hole pattern is tapped #12-24 front and rear.
Show More Close
 

Technical Specifications

Item # 5LV70
Mfr. Model # HPW84RR19
UNSPSC #24102001
Shipping Weight 29.0 lbs
Country of Origin Canada *
Item Equipment Rack
Mounting Style Free-Standing
Height 84.00"
Width 19.00"
Depth 15.00"
Load Rating 500 lbs.
Finish Powder Coat or Mill Finish
Rack Units 45U
Includes Mounting Screws
Accessory Group H13,H17
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms