Check Availability
  • Fiber Optic Adapters
  • HUBBELL PREMISE WIRING 

    Aqua Fiber Optic Adapter, SC Duplex Connector Type, Number of Ports: 2

  • Item # 49K795
  • Mfr. Model # FASCDSS6AQ
Aqua Fiber Optic Adapter, SC Duplex Connector Type, Number of Ports: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Feature 500 cycle mating durability. Designed with singlemode or multimode zirconia sleeves. Operating temp. range: 0° to 167°F.
Show More Close
 

Technical Specifications

Item # 49K795
Mfr. Model # FASCDSS6AQ
UNSPSC #39121429
Catalog Page 358
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Fiber Optic Adapter
Fiber Optic Connector Type SC
Number of Ports 2
Color Aqua
For Use With Unloaded FSP Panels, AMO, and OFPPL Multimedia Boxes
Features Zirconia Ceramic Sleeves
Standards T-568-C.3/TIA-604-FOCIS
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In