Check Availability
  • HUBBELL PREMISE WIRING 

    2-Port VGA Trunk Cable Adapter, Blue

  • Item # 15D954
  • Mfr. Model # 15A6P1
2-Port VGA Trunk Cable Adapter, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering iSTATION™ system integration, this VGA Plug-n-Play connector is designed for minimal signal loss, eliminating termination and delivering a transparent video stream to your viewing device. It provides flexibility and ease-of-use for multimedia applications. The over-molding provides connector strain relief behind the plate.
Show More Close
 

Technical Specifications

Item # 15D954
Mfr. Model # 15A6P1
UNSPSC #43222806
Shipping Weight 0.05 lbs
Country of Origin China *
Item Trunk Cable Adapter
Cable Type VGA
Connection A VGA Female
Connection B 8-Pin Female
Color Blue
Features 45 Degree Angle
Number of Ports 2
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions