Check Availability
  • HUBBELL LIGHTING - PRESCOLITE 

    8" LED Recessed Down Light Kit for New Construction, Non-IC Rated, 14.4 Max Watts, 80.0 CRI, 1175 lm

  • Item # 32LC08
  • Mfr. Model # 8LFSL11L35KWT
8" LED Recessed Down Light Kit for New Construction, Non-IC Rated, 14.4 Max Watts, 80.0 CRI, 1175 lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32LC08
Mfr. Model # 8LFSL11L35KWT
UNSPSC #39111515
Shipping Weight 4.44 lbs
Country of Origin Mexico *
Item - Recessed Down Light LED Recessed Down Light Kit
Nominal Aperture Size 8"
Fixture Type - Recessed Down Light New Construction
IC Rating - Recessed Down Light Non-IC
Max. Wattage - Recessed Down Light 14.4
Voltage - Recessed Down Light 120 to 277VAC
Ceiling Type - Recessed Down Light Flat Ceiling
Length 9"
Width 9"
Height 7-13/16"
Lumens 1175
Color Temp. 3500K
Color Rendering Index 80.0
Dimmable / Non-Dimmable Dimmable
Trim Style - Recessed Down Light Open
Trim Color - Recessed Down Light Aluminum
Reflector or Baffle Color Aluminum Reflector
Light Technology LED
Housing Material Aluminum
Housing Color Gray
Lumens Per Watt 81.8
Interconnection Capability J-Box
Temp. Range 0 Degrees to 35 Degrees C
Rated Life 50,000 hr.
Standards CSA Certified to US and Canadian Standards
Replaces 32W/42W CFL
Color Tuning No
Item LED Recessed Down Light Kit
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms