Check Availability
  • HUBBELL LIGHTING - PRESCOLITE 

    7" Dimmable LED Downlight Retrofit Kit; Lumens: 1000, Voltage: 120, Watts: 12

  • Item # 488U62
  • Mfr. Model # LB6LEDA10L35K WH
7" Dimmable LED Downlight Retrofit Kit; Lumens: 1000, Voltage: 120, Watts: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488U62
Mfr. Model # LB6LEDA10L35K WH
UNSPSC #39111515
Shipping Weight 1.4 lbs
Country of Origin China *
Item LED Downlight Retrofit Kit
Nominal Size 7"
Watts 12
Lumens 1000
Lumens Per Watt 83.0
Voltage 120
Color Temp. 3500K
CRI 80
LED Replacement For 65W INC/16W CFL
Dimmable / Non-Dimmable Dimmable
Width 7-3/4"
Trim Color White
Reflector or Baffle Color White Reflector
Rated Life 60,000 hr.
Temp. Range -30 Degrees to 60 Degrees C
Standards UL, cUL, Wet Location
Height 4-11/16"
Length 7-3/4"
Kit Contents LED Module, Reflector, Diffuse Acrylic Lens
Warranty 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Welcome Sign In