Check Availability
  • HUBBELL LIGHTING - PRESCOLITE 

    6" Retrofit Downlight, Voltage: 122 to 277

  • Item # 32LC12
  • Mfr. Model # RLF6SL
6" Retrofit Downlight, Voltage: 122 to 277
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32LC12
Mfr. Model # RLF6SL
UNSPSC #39111515
Shipping Weight 3.35 lbs
Country of Origin Mexico *
Item Retrofit Downlight
Nominal Size 6"
Voltage 122 to 277
CRI 80
LED Replacement For 125W INC/32W-40W CFL
Width 5-13/16"
Temp. Range 0 Degrees to 40 Degrees C
Standards CSA Certified to US and Canadian Standards, Non-IC
Height 6-13/16"
Length 12-13/16"
Warranty 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Welcome Sign In