Check Availability
  • HUBBELL LIGHTING - PRESCOLITE 

    6" Dimmable Recessed Downlight; Lumens: 1157, Voltage: 120 to 277, Watts: 14.5

  • Item # 32LC03
  • Mfr. Model # 6LFSL11L35KWT
6" Dimmable Recessed Downlight; Lumens: 1157, Voltage: 120 to 277, Watts: 14.5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32LC03
Mfr. Model # 6LFSL11L35KWT
UNSPSC #39111515
Shipping Weight 3.25 lbs
Country of Origin Mexico *
Item Recessed Downlight
Nominal Size 6"
Watts 14.5
Lumens 1157
Lumens Per Watt 80.0
Voltage 120 to 277
Color Temp. 3500K
CRI 80
LED Replacement For 125W INC/32W-40W CFL
Dimmable / Non-Dimmable Dimmable
Width 7"
Rated Life 50,000 hr.
Temp. Range 0 Degrees to 40 Degrees C
Standards CSA Certified to US and Canadian Standards, Non-IC
Height 7-13/16"
Length 7"
Warranty 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Welcome Sign In