Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    9-5/8" x 16-43/64" x 7-1/4" Watt LED Wall Pack, Powder Coated

  • Item # 480F61
  • Mfr. Model # TRP2-24L-30-4K7-3-UNV-DB
9-5/8" x 16-43/64" x 7-1/4" Watt LED Wall Pack, Powder Coated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480F61
Mfr. Model # TRP2-24L-30-4K7-3-UNV-DB
UNSPSC #39112102
Shipping Weight 16.0 lbs
Country of Origin USA *
LED Replacement For 150W HPS/MH
Type - Wall Pack Fixtures Architectural
Sensor Type - Fixtures No Sensor Included
Max. Fixture Wattage 28.0
Lamp Watts - Fixtures 28.0
Lumens 3700
Lumens Per Watt 134.0
Color Temp. 3000K
Fixture Voltage 120 to 277
Color Rendering Index 70.0
Housing Finish Powder Coated
Fixture Housing Material Aluminum
Fixture Housing Color Bronze
Fixture Height 7-1/4"
Fixture Width 16-43/64"
Fixture Length 9-5/8"
Fixture Rated Life 60,000 hr.
Lighting Certification DesignLights Consortium (DLC)
Fixture Lens Material No Lens
Series GeoPak
Operating Temp. Range -40 Degrees to 40 Degrees C
Light Distribution Type III
Recommended Mounting Height 15 to 18 ft.
Description/Special Features Continuous 0-10V Dimming
Standards UL 1598, Wet Location Listed
IP Rating 65
Warranty 5 yr.
Item LED Wall Pack
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC) Premium
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms