Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    8-1/4" x 5" x 5-1/4" 13 Watt LED Wall Pack, Bronze

  • Item # 21RU45
  • Mfr. Model # LNC-5LU-5K-3-1-PCU
8-1/4" x 5" x 5-1/4" 13 Watt LED Wall Pack, Bronze LED Wall Pack,13W,120-277V,1132L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Hubbell® LED wall pack, designed for use in entry or perimeter security lighting applications in commercial buildings, shopping centers, schools, and apartment complexes. Decorative but rugged construction protects internal components and provides excellent thermal management.
Show More Close
 

Technical Specifications

Item # 21RU45
Mfr. Model # LNC-5LU-5K-3-1-PCU
UNSPSC #39111503
Catalog Page 454
Shipping Weight 4.55 lbs
Country of Origin Mexico *
LED Replacement For 70W HPS/MH
Type - Wall Pack Fixtures Dusk-to-Dawn
Sensor Type - Fixtures Photocell
Max. Fixture Wattage 13.0
Lamp Watts - Fixtures 13.0
Lumens 1132
Lumens Per Watt 87.0
Color Temp. 5000K
Fixture Voltage 120 to 277
Color Rendering Index 70.0
Housing Finish Bronze
Fixture Housing Material Die-Cast Aluminum
Fixture Housing Color Bronze
Fixture Height 5-1/4"
Fixture Width 5"
Fixture Length 8-1/4"
Fixture Rated Life 60,000 hr.
Lighting Certification DesignLights Consortium (DLC)
Fixture Lens Material Acrylic
Series LNC
Operating Temp. Range -40 Degrees to 40 Degrees C
Light Distribution Type III
Recommended Mounting Height 8 to 12 ft.
Description/Special Features Continuous 0-10V Dimming
Standards LM79. LM80, TM21, UL 1598 for wet Locations
Warranty 5 yr.
Item LED Wall Pack
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms