This item has been discontinued.  For alternate products call 1-800-217-6872.

  • HUBBELL LIGHTING - OUTDOOR 

    8-1/4" x 4-13/16" x 5-1/4" 17 Watt LED Wall Pack, Dark Bronze

  • Item # 53VZ59
  • Mfr. Model # LNC-7LU-5K-4-4-PCU
8-1/4" x 4-13/16" x 5-1/4" 17 Watt LED Wall Pack, Dark Bronze

Technical Specifications

Item # 53VZ59
Mfr. Model # LNC-7LU-5K-4-4-PCU
UNSPSC #39112102
Shipping Weight 9.6 lbs
Country of Origin Mexico *
LED Replacement For 100W HPS/MH
Type - Wall Pack Fixtures Dusk-to-Dawn
Sensor Type - Fixtures Photocell
Max. Fixture Wattage 17.0
Lamp Watts - Fixtures 17.0
Lumens 1600
Lumens Per Watt 91.0
Color Temp. 5000K
Fixture Voltage 120 to 277
Color Rendering Index 70.0
Housing Finish Dark Bronze
Fixture Housing Material Aluminum
Fixture Housing Color Bronze
Fixture Height 5-1/4"
Fixture Width 4-13/16"
Fixture Length 8-1/4"
Fixture Rated Life 60,000 hr.
Lighting Certification DesignLights Consortium (DLC)
Fixture Lens Material Acrylic
Series LNC
Operating Temp. Range -40 Degrees to 40 Degrees C
Light Distribution Type IV
Recommended Mounting Height 8 to 12 ft.
Description/Special Features Continuous 0-10V Dimming
Standards UL 1598
Warranty 5 yr.
Item LED Wall Pack
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms