Check Availability
8-1/4" x 4-13/16" x 5-1/4" 17 Watt LED Wall Pack, Dark Bronze
  • HUBBELL LIGHTING - OUTDOOR 

    8-1/4" x 4-13/16" x 5-1/4" 17 Watt LED Wall Pack, Dark Bronze

  • Item # 53VZ55
  • Mfr. Model # LNC-7LU-5K-3-4-PCU
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 53VZ55
Mfr. Model # LNC-7LU-5K-3-4-PCU
UNSPSC #39112102
Shipping Weight 9.6 lbs
Country of Origin Mexico *
LED Replacement For 100W HPS/MH
Type - Wall Pack Fixtures Dusk-to-Dawn
Sensor Type - Fixtures Photocell
Max. Fixture Wattage 17.0
Lamp Watts - Fixtures 17.0
Lumens 1600
Lumens Per Watt 91.0
Color Temp. 5000K
Fixture Voltage 120 to 277
Color Rendering Index 70
Housing Finish Dark Bronze
Fixture Housing Material Aluminum
Fixture Housing Color Bronze
Fixture Height 5-1/4"
Fixture Width 4-13/16"
Fixture Length 8-1/4"
Fixture Rated Life 60,000 hr.
Lighting Certification DesignLights Consortium (DLC)
Fixture Lens Material Acrylic
Series LNC
Operating Temp. Range -40 Degrees to 40 Degrees C
Light Distribution Type III
Recommended Mounting Height 8 to 12 ft.
Description/Special Features Continuous 0-10V Dimming
Standards UL 1598
Warranty 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
Item LED Wall Pack

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms