Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    8-1/2" x 8-1/2" x 8-1/2" Replacement Glass Lens

  • Item # 54PM29
  • Mfr. Model # WGH-LED-RL-S
8-1/2" x 8-1/2" x 8-1/2" Replacement Glass Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PM29
Mfr. Model # WGH-LED-RL-S
UNSPSC #39112102
Shipping Weight 3.3 lbs
Country of Origin China *
Item Replacement Glass Lens
Length 8-1/2"
Width 8-1/2"
Height 8-1/2"
For Use With WGH Small Series LED Wall Pack
Temp. Range -30 Degrees to 40 Degrees C
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions