This item has been discontinued.  For alternate products call 1-800-217-6872.

  • HUBBELL LIGHTING - OUTDOOR 

    78" x 4" x 12" Steel Square Steel Pole Top Bracket, Dark Bronze

  • Item # 54PM01
  • Mfr. Model # SSB-41-M51
78" x 4" x 12" Steel Square Steel Pole Top Bracket, Dark Bronze

Technical Specifications

Item # 54PM01
Mfr. Model # SSB-41-M51
UNSPSC #39112102
Shipping Weight 64.0 lbs
Country of Origin USA *
Item Square Steel Pole Top Bracket
Length 78"
Width 4"
Height 12"
For Use With Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires
Temp. Range -30 Degrees to 40 Degrees C
Housing Finish Dark Bronze
Housing Material Steel
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In