Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    7" x 7" x 5" Aluminum Bird Shield, Dark Bronze

  • Item # 54PK87
  • Mfr. Model # ARS-BS-DB
7" x 7" x 5" Aluminum Bird Shield, Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PK87
Mfr. Model # ARS-BS-DB
UNSPSC #39112102
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Bird Shield
Length 7"
Width 7"
Height 5"
For Use With ARS Arceos Garage Series LED Luminaire
Temp. Range -30 Degrees to 40 Degrees C
Housing Finish Dark Bronze
Housing Material Aluminum
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions