Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    5" x 5" x 1/8" Comfort Shield

  • Item # 54PK88
  • Mfr. Model # ARS-CS
5" x 5" x 1/8" Comfort Shield
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PK88
Mfr. Model # ARS-CS
UNSPSC #39112102
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Comfort Shield
Length 5"
Width 5"
Height 1/8"
For Use With ARS Arceos Garage Series LED Luminaire
Temp. Range -30 Degrees to 40 Degrees C
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions