Check Availability
5-5/8" x 9-1/2" x 11-1/4" 50 Watt LED Wall Pack, Dark Bronze
  • HUBBELL LIGHTING - OUTDOOR 

    5-5/8" x 9-1/2" x 11-1/4" 50 Watt LED Wall Pack, Dark Bronze

  • Item # 53XX83
  • Mfr. Model # SG2-50-PCU
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 53XX83
Mfr. Model # SG2-50-PCU
UNSPSC #39112102
Catalog Page 454
Shipping Weight 11.0 lbs
Country of Origin China *
LED Replacement For 150W HPS/MH
Type - Wall Pack Fixtures Dusk-to-Dawn
Sensor Type - Fixtures Photocell
Max. Fixture Wattage 51.0
Lamp Watts - Fixtures 51.0
Lumens 5500
Lumens Per Watt 110.0
Color Temp. 5000K
Fixture Voltage 120 to 277
Color Rendering Index 70
Housing Finish Dark Bronze
Fixture Housing Material Aluminum
Fixture Housing Color Bronze
Fixture Height 11-1/4"
Fixture Width 9-1/2"
Fixture Length 5-5/8"
Fixture Rated Life 60,000 hr.
Lighting Certification DesignLights Consortium (DLC)
Fixture Lens Material Glass
Series Sling
Operating Temp. Range -40 Degrees to 40 Degrees C
Light Distribution Type III
Recommended Mounting Height 12 to 15 ft.
Standards UL 1598 Wet Location
IP Rating 65
Warranty 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
Item LED Wall Pack

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms