Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    4" x 6-5/8" x 7-7/8" 30 Watt LED Wall Pack, Dark Bronze

  • Item # 53XX79
  • Mfr. Model # SG1-30-PCU
4" x 6-5/8" x 7-7/8" 30 Watt LED Wall Pack, Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XX79
Mfr. Model # SG1-30-PCU
UNSPSC #39112102
Catalog Page 454
Shipping Weight 4.35 lbs
Country of Origin China *
LED Replacement For 100W HPS/MH
Type - Wall Pack Fixtures Dusk-to-Dawn
Sensor Type - Fixtures Photocell
Max. Fixture Wattage 29.0
Lamp Watts - Fixtures 29.0
Lumens 3200
Lumens Per Watt 113.0
Color Temp. 5000K
Fixture Voltage 120 to 277
Color Rendering Index 70.0
Housing Finish Dark Bronze
Fixture Housing Material Aluminum
Fixture Housing Color Bronze
Fixture Height 7-7/8"
Fixture Width 6-5/8"
Fixture Length 4"
Fixture Rated Life 60,000 hr.
Lighting Certification DesignLights Consortium (DLC)
Fixture Lens Material Glass
Series Sling
Operating Temp. Range -40 Degrees to 40 Degrees C
Light Distribution Type III
Recommended Mounting Height 12 to 15 ft.
Standards UL 1598 Wet Location
IP Rating 65
Warranty 5 yr.
Item LED Wall Pack
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms