Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    36" x 36" x 12" Steel Square Steel Pole Top Bracket, Dark Bronze

  • Item # 54PM02
  • Mfr. Model # SSB-43-M51
36" x 36" x 12" Steel Square Steel Pole Top Bracket, Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PM02
Mfr. Model # SSB-43-M51
UNSPSC #39112102
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Square Steel Pole Top Bracket
Length 36"
Width 36"
Height 12"
For Use With Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires
Temp. Range -30 Degrees to 40 Degrees C
Housing Finish Dark Bronze
Housing Material Steel
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close