Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    3-1/2" x 4" x 2" Aluminum Back Box, White

  • Item # 54PK96
  • Mfr. Model # BB-GEO-WH
3-1/2" x 4" x 2" Aluminum Back Box, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PK96
Mfr. Model # BB-GEO-WH
UNSPSC #39112102
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Back Box
Length 3-1/2"
Width 4"
Height 2"
For Use With QSP1, RDI1, TRP1 Geopak Series LED Wall Packs
Temp. Range -30 Degrees to 40 Degrees C
Housing Finish White
Housing Material Aluminum
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions