Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    3-1/2" x 1" x 1/2" SiteSync Control

  • Item # 54PM03
  • Mfr. Model # SWUSB
3-1/2" x 1" x 1/2" SiteSync Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PM03
Mfr. Model # SWUSB
UNSPSC #39112102
Shipping Weight 2.0 lbs
Country of Origin USA *
Item SiteSync Control
Length 3-1/2"
Width 1"
Height 1/2"
For Use With Hubbell Lighting LED Outdoor Luminaires with SiteSync Controls
Temp. Range -30 Degrees to 40 Degrees C
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close