Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    25-13/16" x 25-13/16" x 16-1/2" Steel Pole Bracket, Dark Bronze

  • Item # 480F87
  • Mfr. Model # BHH-3-120
25-13/16" x 25-13/16" x 16-1/2" Steel Pole Bracket, Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480F87
Mfr. Model # BHH-3-120
UNSPSC #0
Shipping Weight 42.0 lbs
Country of Origin USA *
Item Pole Bracket
Length 25-13/16"
Width 25-13/16"
Height 16-1/2"
For Use With Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires
Housing Finish Dark Bronze
Housing Material Steel
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close