Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    2-1/2" x 9-1/2" x 3-1/2" Aluminum Top/Bottom Visor, Dark Bronze

  • Item # 54PL33
  • Mfr. Model # FML-VISOR-DB
2-1/2" x 9-1/2" x 3-1/2" Aluminum Top/Bottom Visor, Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PL33
Mfr. Model # FML-VISOR-DB
UNSPSC #39112102
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Top/Bottom Visor
Length 2-1/2"
Width 9-1/2"
Height 3-1/2"
For Use With Factor Medium LED Floodlights
Temp. Range -30 Degrees to 40 Degrees C
Housing Finish Dark Bronze
Housing Material Aluminum
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close